DPG52-1D EU Contractor Pro Safety Glasses - Clear

DPG52-1D EU Contractor Pro Safety Glasses - Clear

Order Code: ZT4133309S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

DeWalt DPG52-1D EU Contractor Pro Safety Glasses (Clear)
Equip yourself with superior eye protection and exceptional comfort with the DeWalt DPG52-1D EU Contractor Pro Safety Glasses (Clear) .

Features:
Clear Polycarbonate Lenses offer exceptional clarity and impact resistance, safeguarding your eyes from flying debris, dust particles, and other hazards in the workplace.
EN 1661F Compliant: Meets European safety standards for impact resistance, ensuring your glasses are built to withstand demanding environments.
Rubber-Tipped Temples provide a secure, comfortable fit that grips gently to your head without causing pressure or irritation.
Soft, Rubber Nosepiece conforms to the shape of your nose, preventing slippage and ensuring a comfortable, irritation-free experience.
Lightweight Construction minimises weight and bulk, allowing you to wear your glasses for extended periods without fatigue.
99.9% UVA/UVB Protection.

Specification:
Colour: Clear

See full description
Specifications for DPG52-1D EU Contractor Pro Safety Glasses - Clear
  • Material
    Polycarbonate
  • Colour
    Transparent
  • Product Type
    Safety Glasses