DPG52-2D EU Contractor Pro Safety Glasses - Smoke

Order Code: ZT4133323S

£3.49 Inc VAT (20%)

Currently unavailable

Description

DeWalt DPG52-2D EU Contractor Pro Safety Glasses (Smoke)
Maintain clear vision and superior comfort while working in bright or variable lighting conditions with the DeWalt DPG52-2D EU Contractor Pro Safety Glasses (Smoke) .

Features:
Smoke Polycarbonate Lens: Reduces glare and eye strain, making it ideal for outdoor environments or tasks with strong light sources.
Impact Resistant: The tough polycarbonate lens safeguards your eyes from flying debris, dust particles, and other hazards in the workplace, meeting EN 166 standards for impact resistance.
99.9% UVA/UVB Protection: Blocks harmful ultraviolet rays, shielding your eyes from sun damage and long-term eye health risks.
Rubber-Tipped Temples provide a secure, comfortable fit that grips gently to your head without causing pressure or irritation.
Soft, Rubber Nosepiece conforms to the shape of your nose, preventing slippage and ensuring a comfortable, irritation-free experience.
Lightweight Construction minimises weight and bulk, allowing you to wear your glasses for extended periods without fatigue.

Specification:
Colour: Smoke

See full description
Specifications for DPG52-2D EU Contractor Pro Safety Glasses - Smoke
  • Product Type
    Safety Glasses
  • Lens Colour
    Smoke
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome