DPG54-1D EU Protector Safety Glasses - Clear

Order Code: ZT4207622S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Prioritise both comfort and protection with the DeWalt DPG54-1D EU Protector Safety Glasses (Clear)
Features:
Clear Polycarbonate Lens offers exceptional clarity and impact resistance, safeguarding your eyes from flying debris, dust particles, and other hazards in the workplace
99.9% UVA/UVB Protection blocks harmful ultraviolet rays, shielding your eyes from sun damage and long-term eye health risks
EN 166 Standard: Meets European safety standards for impact resistance, ensuring your glasses are built to withstand demanding environments.
Ergonomic, Ultralight Design minimises weight and bulk for exceptional comfort during extended wear
Rubber-Tipped Temples provide a secure, comfortable fit that grips gently to your head without causing pressure or irritation
Distortion-Free Lens maintains clear vision and reduces eye fatigue, allowing you to focus on the task at hand without distractions
Ideal Applications:
Construction
DIY projects
Woodworking
Metalworking
General maintenance
Lawn care
And more!
Specification:
Colour: Clear

See full description
Specifications for DPG54-1D EU Protector Safety Glasses - Clear
  • Standards Met
    EN 166
  • Colour
    Transparent
  • Product Type
    Safety Glasses
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome