DPG54-2D EU Protector Safety Glasses - Smoke

Order Code: ZT4207633S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 +£2.816%


Description

DeWalt DPG54-2D EU Protector Safety Glasses (Smoke) : Comfort Meets Clarity with Reduced Glare
Maintain sharp vision and experience exceptional comfort while working in bright or variable lighting with the DeWalt DPG54-2D EU Protector Safety Glasses (Smoke) .

Features:
Smoke Polycarbonate Lens reduces glare and eye strain, making it ideal for outdoor environments or tasks with strong light sources
The tough polycarbonate lens safeguards your eyes from flying debris, dust particles, and other hazards in the workplace, meeting EN 166 standards for impact resistance
99.9% UVA/UVB Protection blocks harmful ultraviolet rays, shielding your eyes from sun damage and long-term eye health risks
Ergonomic, Ultralight Design minimises weight and bulk for exceptional comfort during extended wear
Rubber-Tipped Temples provide a secure, comfortable fit that grips gently to your head without causing pressure or irritation
Distortion-Free Lens maintains clear vision and reduces eye fatigue, allowing you to focus on the task at hand without distractions
Ideal Applications:
Construction
Welding (grinding stages)
Roofing
Landscaping
Automotive repair
DIY projects
And more!
Specification:
Colour: Smoke

See full description
Specifications for DPG54-2D EU Protector Safety Glasses - Smoke
  • Colour
    Smoke
  • Material
    Polycarbonate
  • Product Type
    Safety Glasses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome