DPG58-6D EU Reinforcer Protective Safety Glasses - Fire Mirror

Order Code: ZT4207620S

£5.09 Inc VAT (20%)

Currently unavailable

Description

A stylish and practical solution for eye protection in various environments
Equip yourself with superior eye protection and exceptional comfort with the DeWalt DPG58-6D EU Reinforcer Protective Safety Glasses (Fire Mirror) .

Features:
Fire Mirror Lens: Ideal for welding applications (grinding stages) by reducing glare and providing a cool, mirrored look
The tough polycarbonate lens safeguards your eyes from flying debris, dust particles, and other hazards in the workplace, meeting ANSI Z87.1+ standards for impact resistance
99.9% UV Protection blocks harmful ultraviolet rays, shielding your eyes from sun damage and long-term eye health risks
Handgrip Pattern on Temples provides a secure, comfortable fit that grips gently to your head without causing pressure or irritation
Soft, Rubber Nosepiece conforms to the shape of your nose, preventing slippage and ensuring a comfortable, irritation-free experience throughout the workday
Cushioned, Rubber Temple Pads enhance comfort and grip, minimising fatigue during extended wear
Distortion-Free Lens maintains clear vision and reduces eye strain, allowing you to focus on the task at hand without distractions
Ideal Applications:
Construction (grinding)
Welding (grinding stages)
Metalworking
Torch Cutting
Brazing
Soldering
And more!
Specification:
Colour: Fire Mirror

See full description
Specifications for DPG58-6D EU Reinforcer Protective Safety Glasses - Fire Mirror
  • Product Type
    Safety Glasses
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome