The DeWalt DPG82-11D EU Concealer Safety Goggles are a versatile choice for professionals who prioritise both safety and comfort.
Features:
DEWALT ToughCoat Hard Coated Lens offers exceptional scratch resistance, ensuring optimal vision even in harsh working environments
Clear Anti-Fog Lens Coating prevents fogging and maintains clear visibility, regardless of temperature or humidity fluctuations
99.9% UV Protection shields your eyes from harmful ultraviolet rays, safeguarding long-term eye health
Z87.1+ Compliant: Meets ANSI standards for impact resistance, providing reliable protection from flying debris and projectiles
Soft, Dual-Injected Rubber Seal conforms to the shape of your face, creating a secure and comfortable fit that minimizes dust and debris infiltration
Adjustable, Elastic Head Strap provides a customisable fit for various head sizes, ensuring a secure and comfortable experience
Ventilation Channels: Enhance airflow and breathability, preventing fogging and keeping your eyes cool and comfortable
Low-Profile Design offers a wide field of vision, allowing for unobstructed peripheral awareness
Ideal Applications:
Construction
Manufacturing
Metalworking
Chemical handling
Woodworking
Landscaping
And more!
Specification:
Colour: Clear, Anti-Fog