DEWALT FlexTorq Screwdriver Bits are impact rated for use in impact drivers and feature extended FlexTorq torsion zones which are designed to absorb extreme forces, transferring them to the optimised geometry of the bit tip. Reducing the load on the driver and fastener means secure fixing with longer service life. Supplied in a TOUGH CASE+, this is part of a connectable case system which is TSTAK™ compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains: 5 x 25mm Phillips Bits: PH2 (x3) and PH3 (x2) 15 x 25mm Pozi Bits: PZ1, PZ2 (x11) and PZ3 (x3) 6 x 25mm TORX Bits: T10, T15, T20, T25, T30 (x2) 2 x 25mm Slotted Bits: 6mm and 8-10mm. 1 x 57mm Phillips Bit: PH2. 4 x 57mm Pozi Bits: PZ2 (x3) and PZ3. 1 x 85mm Pozi Bit: PZ2. 1 x 1/4in Hex to 1/4in Square Adaptor. 1 x 1/4in Hex to 3/8in Square Adaptor. 1 x Compact Magnetic Drive Guide. 1 x 8mm Cleanable Socket Driver. This set also comes with a Pair of Tinted Safety Glasses.