DT70740T FlexTorq Screwdriving Set, 38 Piece + Safety Glasses

Order Code: ZT1276902P

£39.99each Inc VAT (20%)
£199.95 minimum order value

Minimum order quantity: 5.

Description

The DEWALT DT70740T FLEXTORQtrade; Screwdriving Set contains a selection of EXTREMEreg; FlexTorqtrade; screwdriving bits engineered for longer life. The built-in torsion zone has been designed to absorb and control high-impact forces, transferring them into the optimised geometry of the bit tip. Reducing the load on the driver and fastener, means secure fixing with longer life. The full fit head eliminates wobble and screw head rounding. Supplied in a TOUGH CASE#43;, this is part of a connectable case system that is TSTAKtrade; compatible. Individual TOUGH CASES can be clipped together for easy transportation. One pair of Tinted Safety Glasses are included. Contains:2 x 25mm Slotted Bits: 6 and 8-10mm.5 x 25mm Phillips Bits: PH2(x3) and PH3(x2).15 x 25mm Pozidriv Bits: PZ1, PZ2(x11) and PZ3(x3).6 x 25mm TORX Bits: TX10, TX15, TX20, TX25 and TX30(x2).1 x 57mm Phillips Bit: PH2.4 x 57mm Pozidriv Bits: PZ2(x3) and PZ3.1 x 89mm Pozidriv Bit: PZ2.1 x 1/4in Hex to 1/4in Square Adaptor.1 x 1/4in Hex to 3/8in Square Adaptor.1 x Cleanable Socket Driver 8mm.1 x Compact Magnetic Drive Guide with Torsion Guide.

See full description
Specifications for DT70740T FlexTorq Screwdriving Set, 38 Piece + Safety Glasses
  • MFR Part No.
    DT70740T-QZ
  • Number of Pieces
    38
  • Shank Shape
    Hex
  • Bit Type
    Torx
    Slotted
    Phillips
    Pozidrive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome