Earplugs 50 Pair PPE Orange One Size

Order Code: ZT2419846S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Group Class: PPE Colour Code: Orange UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 59 Length: 110 Width: 60 Height: 210 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Polycarbonate/Rubber Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Specifications for Earplugs 50 Pair PPE Orange One Size
  • Weight
    59g
  • Size
    One Size
  • Colour
    Orange
  • Length
    110mm
  • Height
    210mm
  • Width
    60mm
  • Material
    Polycarbonate/Rubber
  • Gender
    Unisex
  • Upper Material
    Polycarbonate/Rubber
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome