0
1
2

Fabri Clear Safety Glasses

Order Code: ZT1713324S

£3.39 Inc VAT (20%)


Description

These lightweight, sporty design safety glasses are designed to be ultra-comfortable. Weighing only 22g, these specs still deliver mechanical strength protection against low energy impact and high-speed particles to keep you safe and injury-free.

Features and Benefits
• Universal moulded nose bridge fits most face shapes comfortably
• TempFLEX™ technology temple tips are flexible and adapt to all head widths
• The wraparound design give panoramic vision to ensure hazard awareness
• Suitable for use both indoors and out with UV 400 protection
• Supplied with a neck cord for easy storage when not in use

Standards
• CE certified
• EN 166 1FT

See full description
Specifications for Fabri Clear Safety Glasses
  • Standards Met
    EN 166 1FT
  • Frame Style
    Wraparound frame
  • Resistance Features
    Anti-scratch
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • Series
    Fabri™
  • MFR Part No.
    RLY00191

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome