Fossa Spectacle (PW15) Clear One Size

Order Code: ZT5277637S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

EN166 (1F) , EN170 (2C-1.2) Clear, EN172 (5-3.1) Smoke, ANSI-ISEA Z87+. One size fits all. Includes free spectacle cord. Reach certified. SEDEX certified.

Specifications for Fossa Spectacle (PW15) Clear One Size
  • Colour
    Transparent
  • Material
    Polycarbonate
  • Gender
    Unisex
  • Product Type
    Glasses
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome