Green Shade 3 Safety Spectacles

Order Code: ZT3112973S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Protect your eyes from flying debris and harmful UV rays with SWP Green Shade 3 Safety Spectacles. These glasses are made with durable polycarbonate lenses that meet ANSI Z87+ standards for high impact resistance. The green tint of the lenses helps to reduce glare and improve contrast, making them ideal for use in a variety of industrial and construction settings. The glasses also feature a comfortable, adjustable frame that fits securely over your eyes.

Features:

Durable polycarbonate lenses meet ANSI Z87+ standards for high impact resistance
Green tint lenses reduce glare and improve contrast
Comfortable, adjustable frame fits securely over your eyes
Meets EN166 safety standards
Benefits:

Protect your eyes from flying debris and harmful UV rays
Improve your vision and reduce glare
Stay comfortable all day long
Meets safety standards for a variety of industries
Order your SWP Green Shade 3 Safety Spectacles today and protect your eyes from harm!

See full description
Specifications for Green Shade 3 Safety Spectacles
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Spectacles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome