Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
HELIUM2 Clear - HELI2IN
By Deltaplus
Order Code:
ZT1721951S
Qty of 10 for
£89.90
Inc VAT (20%)
£8.99 each
Quantity
Price
Discount
1 - 99
£8.99
0%
100 - 199
£8.63
4%
200 - 499
£8.27
8%
500 +
£7.91
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Fri, 17th Jan
In Stock
GBP
89.90
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/helium2-clear-heli2in/p/ZT1721951S
Add to quotation
View all Safety Spectacles & Glasses
Description
Lightweight (18 G) Clear Safety Glasses - Anti-Mist - Anti-Scratch - Anti-Static - Uv400
Tags:
#BulkDiscount
Specifications
Specifications for HELIUM2 Clear - HELI2IN
Colour
Transparent
Product Type
Clear Safety Glasses
Weight
18g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome