Horizon Spectacles

Order Code: ZT1174011X

£17.99 Inc VAT (20%)


Description

The highly technical spectacle with adjustable temple with Polyamide frame molded side shields. The spectacle can be equipped with 4 types of flip-up windows depending on the application Frame designed to accept prescription lenses.

Product Use:
• General use and protection against impact (45m/s) Mechanic work: grinding, turning, milling.
• Protection against arc electric shot (100% UV filtration).
• Possibility to use it for welding application with the welding flip-up.
• Can be fitted with prescription lenses.

Applications: Industry, Agriculture, Automotive and Part Manufacturer, Building and Construction, Fishing, Food Industries, Green Spaces, Maintenance.

See full description
Specifications for Horizon Spectacles
  • Lens Material
    Polycarbonate
  • MFR Part No.
    3024130
  • Series
    Horizon
  • Resistance Features
    Scratch-resistant
    Anti-Fog
  • Lens Colour
    Clear
  • Frame Style
    Full-Frame
  • Frame Colour
    Blue
  • Standards Met
    EN166 KN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome