0
1

I/O Glasses Comfort Ratch Et Arm EN166 1FT

Order Code: ZT2491350S

£5.19 Inc VAT (20%)


Description

These Indoor/Outdoor Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Featuring ratcheted arms for greater adjustment and fit, the Indoor/Outdoor safety spectacles allow for quick movement from outside to inside without requiring time to pause.

The wraparound design enhances protection to the temples and side of the eye to suit a wide range of working environments, keeping you protected and productive.

Features and Benefits
• Ratcheted arms provide bolstered comfort
• Polycarbonate construction makes for an extremely robust product
• Half frame, wraparound design allows for a lighter feel
• High-temperature resistance to suit a range of environments
• Impact resistant to protect the eyes from debris

Standards
• Halo® products are BSI tested
• EN 166 1FT
• EN 172

Notes
• Does not fit over prescription glasses

See full description
Specifications for I/O Glasses Comfort Ratch Et Arm EN166 1FT
  • Frame Style
    Half-Frame
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Resistance Features
    Impact-Resistant
    UV-Resistant
    High-Temperature Resistant
  • Frame Colour
    Black
    Clear
  • Standards Met
    EN166 1ft
  • Frame Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome