INDIRECT VENT ANTI-SCRATCH ANTI-MIST (604) GOGGLE

Order Code: ZT1579044S

£1.55 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.550%
20 - 49£1.494%
50 - 99£1.437.5%
100 - 199£1.3612.5%
200 +£1.3016%


Description

Polycarbonate lens, PVC frame. Comfortable. Lightweight. Indirect vents. CAT II, Conform to EN166:, Optical Class:1, BT - (Medium impact energy at extreme temperatures), 2C-1.2 - UV FilterThese goggles are treated with Crystal Coat (TM), C-380M is a polysiloxane based thermal cure hardcoat that combines anti-fog performance with abrasion and chemical resistance.

Specifications for INDIRECT VENT ANTI-SCRATCH ANTI-MIST (604) GOGGLE
  • MFR Part No.
    BBSG604
  • Weight
    0.1076kg
  • Width
    396mm
  • Length
    694mm
  • Height
    474mm
  • Colour
    Transparent