0
1

LED Light Clear Lens Vision Spectacles

Order Code: ZT1173798X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 - 19£19.7910%
20 +£18.6915%

Order by 12pm, get it Tomorrow

Description

Another unique product made by Peltor. This safety spectacle is equipped with an adjustable ultra-bright LED with long battery life (over 50 hours). The two batteries are included but can not be changed. The frame has rubber temples and rubber nose pads for extra-comfort. The Polycarbonate anti-fog lens protects against UV and impact at extreme temperatures. LED Light Vision will allow you to light a dark zone while protecting your eyes and having hands-free for working. This new Peltor innovation opens new horizons for safety: electrical work, car repair, plumbing, home-work, mechanical work in dark environment, night time reading etc.

See full description
Specifications for LED Light Clear Lens Vision Spectacles
  • Standards Met
    EN166:2001 1F
    EN170
  • MFR Part No.
    7000032466
  • Lens Material
    Polycarbonate
  • Frame Material
    Polycarbonate
  • Frame Colour
    Black
    Silver
  • Resistance Features
    Impact-Resistant
    Anti-Fog
    UV-Resistant
    Scratch-Resistant
  • Lens Colour
    Clear
  • Frame Style
    Full-Frame