0
1

Ligera Eco Blue - GLB9600162M

Order Code: ZT3611204S

£5.59 Inc VAT (20%)


Description

Experience optimal safety without compromise with Riley Ligera Eco lightweight safety eyewear. Crafted for comfort and practicality, these glasses are designed to be lightweight, ensuring a secure fit without the need for single-use packaging. Offering both optical clarity and reliable impact protection, Riley Ligera Eco is a practical choice for those prioritizing safety without sacrificing comfort. Trust in these glasses to provide the protection you need without excess weight or unnecessary packaging. Prioritize safety with Riley Ligera Eco, where lightweight design meets robust impact protection for clear vision in any situation.

Features and Benefits
• Sleek sports design - 10 base curve & integral nose piece
• Dual moulded temples with TPE temple ends for maximum fit and comfort
• Anti-Scratch & Anti-fog dual coated UV400 Lenses
• Panoramic lenses offer full wraparound protection and optimum vision
• High-impact resistance under extremes of temperature (-5~55°C)

See full description
Specifications for Ligera Eco Blue - GLB9600162M
  • Lens Colour
    Blue
  • Series
    Ligera Eco Blue
  • Standards Met
    CE CAT II
  • Lens Material
    Polycarbonate
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • Frame Style
    Wraparound
  • Frame Material
    TPE
  • MFR Part No.
    RLY00495

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome