0
1

Ligera Eco Clear - GLB9608492H

Order Code: ZT3611280S

£5.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Experience optimal safety without compromise with Riley Ligera Eco lightweight safety eyewear. Crafted for comfort and practicality, these glasses are designed to be lightweight, ensuring a secure fit without the need for single-use packaging. Offering both optical clarity and reliable impact protection, Riley Ligera Eco is a practical choice for those prioritizing safety without sacrificing comfort. Trust in these glasses to provide the protection you need without excess weight or unnecessary packaging. Prioritize safety with Riley Ligera Eco, where lightweight design meets robust impact protection for clear vision in any situation.

Features and Benefits
• Sleek sports design - 10 base curve & integral nose piece
• Dual moulded temples with TPE temple ends for maximum fit and comfort
• Anti-Scratch & Anti-fog dual coated UV400 Lenses
• Panoramic lenses offer full wraparound protection and optimum vision
• High-impact resistance under extremes of temperature (-5~55°C)

See full description
Specifications for Ligera Eco Clear - GLB9608492H
  • Lens Material
    Polycarbonate
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • Standards Met
    CE CAT II
  • Series
    Ligera Eco Clear
  • MFR Part No.
    RLY00494
  • Frame Material
    TPE
  • Frame Style
    Wraparound
  • Lens Colour
    Clear