0
1
2
3

Light KN Clear Safety Glasses

Order Code: ZT2491379S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

These Light Clear Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Designed for wear in a range of environments and settings, the Light Clear safety spectacles from the Halo® safety range deliver excellent all-round protection.

The KN coated lenses protect against scratches, fog and low impact to ensure a long service life and maintain productivity.

Features and Benefits
• Rubber nose piece ensures a comfortable fit during prolonged wear
• Lightweight design weighing just 22g
• Polycarbonate construction makes for an extremely robust product
• Half frame design allows for a lighter feel
• Anti-fog coating provides constant clarity whilst working
• Anti-scratch KN coating prolongs the product life
• Protects the eyes and the skin around the eyes from harmful UV rays
• The clear lenses are ideal for indoor work and offers good visual clarity

Standards
• Halo® products are batch tested
• EN 166 1F KN
• EN 170

Notes
• Does not fit over prescription glasses

See full description
Specifications for Light KN Clear Safety Glasses
  • Frame Style
    Half-Frame
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate
  • Standards Met
    EN166 1F KN EN170
  • Lens Material
    Polycarbonate
  • Resistance Features
    Anti-Fog
    Low Energy Impact-Resistant
    Scratch-Resistant
    UV-Resistant
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome