Logo Knit Capacity Headwear Black One Size

Order Code: ZT2419902S

£12.99 Inc VAT (20%)

Currently unavailable

Description

Group Class: Headwear Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 45 Length: 229 Width: 267 Height: 25 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Arylic Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Logo Knit Capacity Headwear Black One Size
  • Width
    267mm
  • Weight
    45g
  • Height
    25mm
  • Fastening
    Slip On
  • Size
    One Size
  • Length
    229mm
  • Colour
    Black
  • Material
    100% Arylic
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Upper Material
    100% Arylic
  • Fitting Method
    Standard