0
1
2

Lucerne Plus over Spectacles

Order Code: ZT1174006X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.845%
20 - 49£2.6910%
50 +£2.5415%

Order by 12pm, get it Tomorrow

Description

These over glasses are constructed as a one-piece moulded eye and temple protection. Hard coated and shaped especially to fit over prescription safety glasses, the lenses deliver protection against low energy, high-speed particles to keep the eyes and temples safe from injury.

Features and Benefits
• Hardcoated for durability
• Lightweight design for user comfort during prolonged use
• Suitable for cleaning with soap and water for extended product life

Standards
• EN166 1F

See full description
Specifications for Lucerne Plus over Spectacles
  • Lens Material
    Polycarbonate
  • Frame Material
    Polycarbonate
  • Standards Met
    EN166 1F
  • MFR Part No.
    ASD010-121-300
  • Series
    Lucerne
  • Lens Colour
    Clear
  • Resistance Features
    UV-resistant
  • Frame Colour
    Clear
  • Frame Style
    Half-Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome