0
1

MERCURO PLATINUM Safety Glasses - CSP BOLMERCSP

Order Code: ZT1275490P

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Bollé MERCURO PLATINUM Safety Glasses have a wrap-around design that provides a larger field of vision. Fitted with a non-slip PVC nose bridge and bi-material temples for added comfort. The PLATINUM coating is applied on both surfaces, making them highly scratch-resistant (1.4 cd/m). It also gives them a high-resistance to the most aggressive chemicals and slows the appearance of fogging. In any circumstances and at every moment, Platinum provides the highest safety for eyes. These Bollé MERCURO PLATINUM Safety Glasses have CSP lenses. This coating is recommended for extreme hot or cold conditions and activities that alternate exposure to bright/low light. Also filters blue light. Specification Lens Type CSP, Anti-Fog and Anti-Scratch Lens Conforms to EN 172-Solar 1.4 Frame Conforms to EN 1661F

See full description
Specifications for MERCURO PLATINUM Safety Glasses - CSP BOLMERCSP
  • MFR Part No.
    MERCSP
  • Type
    Safety Glasses
  • Lens
    CSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome