Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Mini Clear Hooks with Clear Strips 17006clR
By Command
Order Code:
ZT1508179S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/mini-clear-hooks-with-clear-strips-17006clr/p/ZT1508179S
Add to quotation
View all Safety Spectacles & Glasses
Description
3M Command Mini Clear Hooks With Clear Strips 17006CLR
Tags:
#BulkDiscount
Specifications
Specifications for Mini Clear Hooks with Clear Strips 17006clR
Depth
266mm
Width
100mm
Height
172mm
Weight
0.0201kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome