Navigator Safety Glasses Polarised

Order Code: ZT5116433S

£41.99 Inc VAT (20%)


Description

This stylish range of safety spectacles combine slick design with high-performance protection. Featuring a 4-base curve design, these contemporary look safety glasses are available with a range of lens types to cover all environments.

Features and Benefits
• Thermoplastic rubber (TPR) nosepiece and thermoplastic elastomer (TPE) temple tips are soft and offer wearers excellent comfort and a secure fit
• Polycarbonate lenses with 4-base curve for that classic sunglasses design
• UV protection, as well as low-energy impact protection
• Combination polycarbonate and metal hinges for increased strength
• Supplied with a microfibre pouch for convenient storage

Typical Applications
• Construction
• Site use

Standards
• EN 166:2001 1F

See full description
Specifications for Navigator Safety Glasses Polarised
  • Standards Met
    EN 166, 2001 1F
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
    UV-Resistant
    Low Energy Impact-Resistant
  • Frame Colour
    Black
  • Lens Colour
    Black
  • Series
    Navigator
  • MFR Part No.
    RLY00520

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome