Original Max Protection Caps Accessories Black/Orange One Size

Order Code: ZT2418907S

£23.99 Inc VAT (20%)


Description

Group Class: Accessories Colour Code: Blk/Or UK Size: Brand: Fento Safety Standard: Not Set Safety Cat: Safety: Weight: 65 Length: 360 Width: 105 Height: 15 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: PU, polyester, PP, neoprene, rubber Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Touch Fastening

Specifications for Original Max Protection Caps Accessories Black/Orange One Size
  • Height
    15mm
  • Size
    One Size
  • Length
    360mm
  • Colour
    Black/Orange
  • Width
    105mm
  • Weight
    65g
  • Material
    Pu, Polyester, Pp, Neoprene, Rubber
  • Gender
    Unisex
  • Fastening Method
    Touch Fastening
  • Fitting Method
    Standard