Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Overlight Coverspec Standard Size
By Bolle
Order Code:
ZT3034145S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/overlight-coverspec-standard-size/p/ZT3034145S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Overlight Coverspec standard size SAF0206
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Overlight Coverspec Standard Size
Pack Size
Each
Product Code
SAF0206
Type
Spectacles
Lens Material
Polycarbonate
Lens Colour
Clear
Product Type
Safety Spectacles
Size
Each
Frame/Arm Colour
Clear
Weight
33g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome