Overlight II Safety Glasses, Clear Lens

Order Code: ZT1021665P

£4.99 Inc VAT (20%)


Description

Light compact spectacles offering great comfort for people who have to wear corrective spectacles.

Features and Benefits
• Small and compact
• Suitable for occasional wearers and visitors
• Pivoting temples
• Anti scratch and Anti fog coatings

Standards
• EN170-UV
• CE Certified
• EN166

See full description
Specifications for Overlight II Safety Glasses, Clear Lens
  • Frame Colour
    Clear
  • MFR Part No.
    OVLITLPSI
  • Series
    Overlight II
  • Standards Met
    CE Certified
    EN170
    EN166 FT
  • Frame Style
    Wraparound
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate
  • Resistance Features
    Scratch-resistant
    Anti-Fog
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome