Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Portland, Safety Glasses, Clear
By Beeswift
Order Code:
ZT3940411S
£2.99
Inc VAT (20%)
1
Add to basket
Get it in
9-12
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/portland-safety-glasses-clear/p/ZT3940411S
Add to quotation
View all Safety Spectacles & Glasses
Description
Wrap around spectacle.
Features and Benefits
• Adjustable side arms
• Nylon frame
Standards
• EN166
See full description
Specifications
Specifications for Portland, Safety Glasses, Clear
Frame Style
Wraparound
Lens Material
Polycarbonate
Lens Colour
Clear
Series
Portlnd
Frame Material
Nylon
Frame Colour
Blue
Resistance Features
UV-Resistant
Impact-Resistant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome