PRBCHIC204 Men Blue Light Protective Glasses

Order Code: ZT3611935S

£51.99 Inc VAT (20%)


Description

The CHICAGO men's blue light safety spectacles offer a perfect union of style and eye protection. Suitable for diverse settings, from professional to leisure. The CHICAGO frame not only elevates one's style but actively safeguards against digital eye strain.

Features and Benefits
• PROBLU lenses absorb 100% of harmful blue light at 420nm and 82% at 445nm
• Attractive design suitable for professional environments
• Lightweight at just 28g for comfortable daily wear

Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions

Typical Applications
• Office
• Prolonged screen use

Standards
• ISO 12312-1

See full description
Specifications for PRBCHIC204 Men Blue Light Protective Glasses
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate
  • Frame Material
    Acetate
  • Lens Colour
    Clear
  • Series
    Chicago
  • Frame Colour
    Black & Crystal
  • MFR Part No.
    PRBCHIC204
  • Resistance Features
    Bluelight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome