0
1
2
3
4
5

Pro Face Visor Shield CE Compliant & Fully Adjustable, Anti-Fog

Order Code: ZT2659448S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Currently unavailable

Description

In daily life, we are constantly mixing with other people. Going Shopping and going to work, public travel, the school run, and dining out. This increases the risk of infecting yourself or others with viruses and bacteria. In these times, personal protective equipment (PPE) is ideal for professionals in the medical field, workplaces with a lot of customer contact e.g. supermarkets, hairdressers/cosmetics, workshops, sales, training, consulting), and the general public to slow the spread of infection.
The high-quality face visor is CE-compliant and complies with the PPE/PPE (Personal Protective Equipment) Regulation (EU) 2016/425 Category II and DIN EN 166:2001. Face Visors minimise the exchange of splashes and droplets, protecting the entire face, whilst still allowing for facial expressions. The 500mµ visor can be folded up continuously and smooth side edges allow freedom of movement even with a tilted head

• Covers mouth, nose and eyes
• CE-compliant and complies with the PPE/PPE (Personal Protective Equipment) Regulation (EU) 2016/425 Category II and DIN EN 166:2001.
• Visible facial expressions-Good alternative for those who lip read or need to communicate clearly
• Can be worn comfortably with glasses due to the distance between the face and the visor
• Sufficient distance between face and visor makes it suitable for wearers of glasses; optimum air circulation also reduces fogging of the visor
• Can be thoroughly disinfected and reused
• Self-adhesive name tag included to identify personal visors
• The 500mµ visor can be folded up continuously and smooth side edges allow freedom of
• Polycarbonate visor can also be replaced (pack of 10 available separately)

See full description
Specifications for Pro Face Visor Shield CE Compliant & Fully Adjustable, Anti-Fog
  • Material
    Polycarbonate
  • Product Type
    Face Visor Shield