Profile Safety Spectacle (PW34) Smoke One Size

Order Code: ZT5277864S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Soft rubber leg designed for prolonged user comfort. Sleek one-piece lens offers clear and unobstructed vision. Integrated browguard for extra protection. High optical quality (1) with up to grade F impact resistance. Smoke lens shade option also available. Free spectacle cord. Certified to EN166 1 F EN 172 5-3.1 (SMOKE) Reach certified. SEDEX certified.

Specifications for Profile Safety Spectacle (PW34) Smoke One Size
  • Colour
    Smoke
  • Material
    Polycarbonate lens
  • Gender
    Unisex
  • Product Type
    Glasses
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome