Profile Safety Spectacle Smoke Each

Order Code: ZT2427645S

£4.99 Inc VAT (20%)
£5.397% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

JanSan Profile Safety Spectacle frame-less safety glasses are designed for safety, comfort and style. Wrap around design with a moulded nose bridge and browguard. Eyes are irreplaceable so protecting them has to be a priority. They wrap around to the side of the face to prevent objects entering the eye from the side and with a moulded nose bridge and brow guard make them comfortable to wear. The lenses have an anti-scratch coating to give them extra durability. They also give 99% protection from UV.
Features & Benefits: - 99% UV protection - Anti-scratch coating for added durability - Supplied with a neck cord - Wrap around design - Designed for safety, comfort and style
Standards: - EN 172 5-3.1 (SMOKE) - ANSI/ISEA Z87 .1 + (AMBER) - ANSI/ISEA Z87 .1 + (CLEAR) - ANSI/ISEA Z87 .1 + U6 L3 (SMOKE) - EN 166 1 F

See full description
Specifications for Profile Safety Spectacle Smoke Each
  • Colour
    Smoke
  • Material
    Polycarbonate
  • Product Type
    Eye Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome