Protector DPG54 Eyewear Smoke One Size

Order Code: ZT2419894S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

DeWalt Frameless Safety Eyewear to secure the eye in the work environment. Safety Markings: Clear Lens; CE 2-1.2 R1F Clear Temple; CE R EN166F / Smoke Lens; CE 5-2.5 R1F / Smoke Temple; CE R EN166FClear Lens; CE 2-1.2 R1F Clear Temple; CE R EN166F / Smoke Lens; CE 5-2.5 R1F / Smoke Temple; CE R EN166FRubber tipped temples provide a secure comfortable fitErgonomic Lightweight design weighs less than 1 oz. providing a comfortable fitPolycarbonate lens provides impact resistanceDistortin free lens reduces eye fatigue

See full description
Specifications for Protector DPG54 Eyewear Smoke One Size
  • Height
    44mm
  • Width
    132mm
  • Weight
    30g
  • Length
    162mm
  • Size
    One Size
  • Colour
    Charchoal/Yellow
  • Material
    Polycarbonate/Tpr/ Metal Screws
  • Gender
    Unisex
  • Fastening Method
    Slip On
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome