Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
PS33 Safety Specs Anti-Mist Anti-Scratch With Free Neck Cord
By Portwest
Order Code:
ZT3041783S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/ps33-safety-specs-anti-mist-anti-scratch-with-free-neck-cord/p/ZT3041783S
Add to quotation
View all Safety Spectacles & Glasses
Description
PORTWEST PS33 Safety Specs Anti-Mist Anti-Scratch with Free Neck Cord SAF7260
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PS33 Safety Specs Anti-Mist Anti-Scratch With Free Neck Cord
Pack Size
Each
Product Code
SAF7260
Lens Colour
Clear
Type
Spectacles
Lens Material
Polycarbonate
Product Type
Safety Spectacles
Frame/Arm Colour
Blue/Orange
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome