0
1

PSSCONT-C10 Platinum Anti-Fog Coat Copper PC Lens Safety Glasses

Order Code: ZT3609712S

£8.99 Inc VAT (20%)


Description

The CONTOUR Bollé safety glasses redefine eye protection with 21g of strength, offering a blend of style, comfort, and durability. Designed for diverse applications, these glasses provide robust shielding against impacts and hazards. The lightweight and stylish design prioritises user comfort, making them suitable for extended wear.

Features and Benefits
• Ultra-lightweight at 21g for all-day comfort
• Non-slip bridge and thin TIPGRIP temples ensure a secure fit
• PLATINUM coating for anti-scratch and anti-fog clarity
• Sun glare filter protects the eyes when working outside
• Suitable for continuous work and extreme temperatures
• Shields eyes from high-speed particle impact
• Supplied with a convenient microfibre pouch for easy storage

Typical Applications
• Construction sites
• Laboratories
• Manufacturing environments
• Outdoor activities
• Extreme temperature workplaces
• Continuous and prolonged work settings
• Environments with high-speed particle impact risks

Standards
• EN 166 FT CE UKCA
• EN 172

See full description
Specifications for PSSCONT-C10 Platinum Anti-Fog Coat Copper PC Lens Safety Glasses
  • Frame Style
    Wraparound
  • Lens Colour
    Copper
  • Frame Material
    Nylon
  • Lens Material
    Polycarbonate
  • Series
    CONTOUR
  • MFR Part No.
    PSSCONT-C10
  • Frame Colour
    Grey
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome