PSSSILE090 Clear Safety Glasses - Eco Pack (PK-20)

Order Code: ZT3611997S

£92.99 Inc VAT (20%)


Description

Discover the SILEX safety spectacles, featuring FLEX 160° technology for a perfect fit on every face. SILEX boasts flexible bi-material temples, ensuring absolute support without pressure points. Sold in an eco pack of 20, SILEX delivers uncompromised performance and comfort.

Features and Benefits
• Unrivaled eye protection with ultra-wraparound frame
• Eco-friendly packaging for a sustainable choice
• PC/TPR co-injected FLEX 160° temples for superior comfort
• Perfect fit tailored to your face shape

Typical Applications
• Industrial
• Construction
• Automotive
• Mining
• Production line industries

Standards
• EN 166
• EN 170
• EN 172 (BOL9605920J only)

See full description
Specifications for PSSSILE090 Clear Safety Glasses - Eco Pack (PK-20)
  • Frame Material
    TPR
    Polycarbonate
  • Frame Style
    Wraparound
  • Lens Material
    Polycarbonate
  • Standards Met
    EN 166
    EN 170
  • Lens Colour
    Clear
  • Frame Colour
    Blue
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • MFR Part No.
    PSSSILE090
  • Series
    SILEX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome