Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
PW21 Safety Goggles
By Portwest
Order Code:
ZT1405085X
£2.14
Inc VAT (20%)
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
2.14
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/pw21-safety-goggles/p/ZT1405085X
Add to quotation
Schedule an order and save 5%
View all Safety Spectacles & Glasses
Description unavailable
Specifications
Technical Information
Specifications for PW21 Safety Goggles
Standards Met
EN166:2001
ANSI/ISEA Z87.1: 2010
Lens Material
Polycarbonate
Frame Material
PVC
Frame Colour
Clear
Resistance Features
UV-resistant
MFR Part No.
PW21
Lens Colour
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome