Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
PW32 Safety Specs Clear
By Portwest
Order Code:
ZT3039783S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/pw32-safety-specs-clear/p/ZT3039783S
Add to quotation
View all Safety Spectacles & Glasses
Description
PORTWEST PW32 Safety Specs Clear SAF6458
Tags:
#BulkDiscount
Specifications
Specifications for PW32 Safety Specs Clear
Product Code
SAF6458
Pack Size
Each
Lens Colour
Clear
Type
Spectacles
Product Type
Safety Spectacles
Weight
36g
Frame/Arm Colour
Clear
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome