Quadro Clear Safety Glasses

Order Code: ZT1259268X

£12.99 Inc VAT (20%)


Description

Riley QUADRO safety glasses provide a high level of comfort and panoramic vision in a versatile sports style frame. The side arms can easily be removed and replaced with a head strap giving an enhanced fit in challenging conditions. Supplied with a microfibre pouch and adjustable, anti-slip nose bridge.

Features & Benefits
• Single piece panoramic lens provides wide angle of vision
• Washable soft TPE inner frame and temple inserts for a close and comfortable fit
• Replaceable side arms with supplied head strap

Typical Applications
• General industry

See full description
Specifications for Quadro Clear Safety Glasses
  • Frame Colour
    Blue
    Black
  • Lens Material
    Polycarbonate
  • Frame Material
    Nylon
    TPE
  • MFR Part No.
    RLY00311
  • Frame Style
    Full-Frame
  • Lens Colour
    Clear
  • Standards Met
    EN166 FT
  • Series
    QUADRO
  • Resistance Features
    Anti-scratch
    UV-resistant
    Anti-Fog

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome