0
1
2

Ratchet Arm Indoor/Outdoor Lens Safety Glasses

Order Code: ZT1174042X

£2.99 Inc VAT (20%)


Description

Clear wrap round polycarbonate lens with ratcheted arms for greater adjustment and fit. Clear lens is suitable for normal working, whilst I/O (indoor/outdoor) is ideal for forklift truck drivers who move frequently from indoors to outdoors.

Specifications for Ratchet Arm Indoor/Outdoor Lens Safety Glasses
  • Frame Colour
    Clear
    Black
  • Standards Met
    EN166 1FT
  • Lens Material
    Polycarbonate
  • Frame Style
    Half-Frame
  • Resistance Features
    Impact-resistant
    High Temperature Resistant
    UV-resistant
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome