0
1

Ready Reader, Safety Glasses, Reading, 3.00

Order Code: ZT3806350S

£8.49 Inc VAT (20%)
£8.995.5% off


Description

These sports style, wraparound adjustable safety spectacles are available in a range of magnifications from 1.00 to 3.00.

Features and Benefits
• Offer wearers a secure and comfortable fit, while providing additional magification
• Adjustable ratchet to position reading lens
• Dual-injected temples for enhanced comfort
• Soft flexible nose-bridge for comfortable and secure fit

See full description
Specifications for Ready Reader, Safety Glasses, Reading, 3.00
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate
  • Frame Colour
    Black
  • Series
    Ready Reader
  • MFR Part No.
    RLY00514
  • Frame Style
    Wraparound frame
  • Standards Met
    EN166 FT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome