Reinforcer DPG58 Eyewear Smoke One Size

Order Code: ZT2419796S

£10.29 Inc VAT (20%)


Description

Group Class: Eyewear Colour Code: Smoke UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 30 Length: 162 Width: 137 Height: 40 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Polycarbonate/Nylon/Flexible PVC/Metal Screws Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Reinforcer DPG58 Eyewear Smoke One Size
  • Weight
    30g
  • Size
    One Size
  • Colour
    Black/Charchoal/Yellow
  • Length
    162mm
  • Height
    40mm
  • Width
    137mm
  • Material
    Polycarbonate/Nylon/Flexible Pvc/Metal Screws
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome