Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
RI Fresna Safety Spectacles - Smoke Lens
By Riley
Order Code:
ZT3040740S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/ri-fresna-safety-spectacles-smoke-lens/p/ZT3040740S
Add to quotation
View all Safety Spectacles & Glasses
Description
RILEY Ri Fresna Safety Spectacles - Smoke Lens SAF9190
Tags:
#BulkDiscount
Specifications
Specifications for RI Fresna Safety Spectacles - Smoke Lens
Pack Size
Each
Product Code
SAF9190
Lens Colour
Smoke
Type
Spectacles
Lens Material
Polycarbonate
Product Type
Safety Spectacles
Weight
26g
Size
Each
Frame/Arm Colour
Smoke
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome