Rib Watch Capacity Headwear Graphiteone Size

Order Code: ZT2416741S

£14.99 Inc VAT (20%)


Description

Group Class: Headwear Colour Code: Graphi UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 110 Length: 209 Width: 215 Height: 38 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Arylic Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Rib Watch Capacity Headwear Graphiteone Size
  • Length
    209mm
  • Fastening
    Slip On
  • Width
    215mm
  • Height
    38mm
  • Colour
    Graphite
  • Size
    One Size
  • Weight
    110g
  • Material
    100% Arylic
  • Gender
    Unisex
  • Fastening Method
    Slip On
  • Upper Material
    100% Arylic
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome