0
1
2

Riletto Ultra-lite, Safety Glasses, Blue Lens

Order Code: ZT1201097S

£7.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for extended wear, these safety glasses really are Ultra-Lite™. Weighing just 20g, users can expect comfort and wearability both indoors and outdoors. Designed to fit a wide variety of face shapes, this range from Riley® is an ideal safety solution for your staff.

Features and Benefits
• Embossed grip zones on the temple tips for a secure fit
• Universal fit moulded nose pad for user comfort
• Supplied with a microfibre storage pouch for clean storage
• Tecton 400® anti-scratch and anti-fog coating
• UV400 protection for outdoor sun protection
• Moisture-repellent for clear vision

Standards
• CE certified
• EN166:2001 2C-1.4FT

See full description
Specifications for Riletto Ultra-lite, Safety Glasses, Blue Lens
  • Standards Met
    EN 166 FT
  • Resistance Features
    Anti-Fog
    UV-resistant
    Scratch-resistant
  • Frame Colour
    Clear
  • MFR Part No.
    RLY00343
  • Lens Material
    Polycarbonate
  • Frame Material
    Polycarbonate
  • Series
    Riletto
  • Frame Style
    Wraparound
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome