RLY00372 Stream Evo Small LED Lens

Order Code: ZT3614247S

£6.59 Inc VAT (20%)


Description

The Stream™ Evo Small safety glasses cater to customers with smaller head sizes, ensuring a personalized fit without compromising on comfort and wearability. Designed for a wide range of applications, including industrial, construction, and outdoor activities, these glasses offer a secure and tailored solution for reliable eye protection. With a focus on providing a broad field of vision, the Stream™ Evo Small ensures optimal visibility. The inclusion of various lens options enhances adaptability to different conditions, making them versatile and suitable for diverse environments. These safety glasses exemplify a commitment to both safety and comfort, offering a specialized solution for individuals with smaller head sizes or shapes.

Features and Benefits
• Single wraparound polycarbonate lens for comprehensive eye protection
• Soft, ventilated TempFLEX™ temple tips ensure a comfortable and secure fit
• Slim temples enhance comfort when worn with ear defenders
• Hinge distance of 117mm for optimal fitting
• 100% metal-free construction
• Soft, adjustable, anti-slip nose bridge for personalized comfort
• Supplied with a microfiber storage pouch for convenience

See full description
Specifications for RLY00372 Stream Evo Small LED Lens
  • Standards Met
    EN166, 2001
  • Frame Colour
    Red
    Grey
  • MFR Part No.
    RLY00372
  • Frame Style
    Wraparound frame
  • Resistance Features
    Impact-Resistant
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome