Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Rush+ Clear Platinum Lens
By Bolle
Order Code:
ZT3034117S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/rush%2B-clear-platinum-lens/p/ZT3034117S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Rush+ clear PLATINUM lens SAF0211
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Rush+ Clear Platinum Lens
Product Code
SAF0211
Pack Size
Each
Lens Colour
Clear
Lens Material
Polycarbonate
Type
Spectacles
Product Type
Safety Spectacles
Frame/Arm Colour
Black/Red
Size
Each
Weight
26g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome