Rush+ Safety Spectacles


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Rush+ safety glasses are highly flexible, offer upper protection and designed to look ultra-sporty. These glasses have customisable and co-injected temples.

Features and Benefits
• Platinum® permanent coating on both sides - highly scratch-resistant and chemical resistant
• Anti-fog coating
• Upper protection
• 99.9% UVA/UVB protection
• Non-slip, adjustable nose bridge to adapt to many face shapes and offer wearer comfort
• Panoramic for clear vision

Standards
• CE Marked
• EN166 FKTN
• EN170
• Optical Class 1

Feature Attributes

Frame Material:
Polycarbonate
Frame Style:
Frameless
Lens Material:
Polycarbonate
Resistance Features:
UV-resistant,Impact-resistant,Scratch-resistant,Anti-Fog,High Temperature Resistant
Series:
Rush+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome