0
1

Rush+ Small Rushpspsfg

Order Code: ZT3609672S

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£9.975%
10 - 19£9.4410%
20 +£8.9215%


Description

Discover the RUSH+ SMALL Bollé safety glasses, meticulously designed for those with narrow faces seeking optimal fit and style. Boasting a sporty design and bi-material temples, these glasses offer contemporary aesthetics without compromising safety.

Features and Benefits
• Designed to provide a snug fit and reliable eye protection
• The ultra-flexible coloured temples enhance wearer comfort
• The non-slip adjustable bridge provides a secure fit
• The exclusive PLATINUM coating provides anti-scratch and anti-fog capabilities
• Protects the eyes against high-speed particles at high temperatures
• UV filter protects against harmful amounts of UV light (Class 1.2-6)

Typical Applications
• Manufacturing
• Construction
• Trades

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX certified - 21ES1011

See full description
Specifications for Rush+ Small Rushpspsfg
  • Frame Colour
    Blue
    Grey
  • Frame Material
    TPR
  • Series
    Rush+
  • Lens Material
    Polycarbonate
  • MFR Part No.
    RUSHPSPSFG
  • Frame Style
    Wraparound
  • Lens Colour
    Smoke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome